C42CG - 3/4" Aluminum C Condulet W/CVR & Gasket

Bridgeport

  • $15.64 (Each)
  • $15.64 (Each)

  • $156.45 (Per 10)

  • $938.68 (Per 60)

  • $1,564.47 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C42CG
Manufacturer
Bridgeport
Manufacturer's Part Number
C-42CG
Description
3/4" Aluminum C Condulet W/CVR & Gasket
Rigid and Imc Conduit Body, Type C, Aluminum, Cover and Gasket, Size 3/4 Inch
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
781747039422 / 0781747039422 / 00781747039422
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.64 (Each)
Carton
$156.45 (Per 10)
Standard Packaging
$938.68 (Per 60)
Resources
Images
 
 
C42CG - Large Image
 
C42CG - Small Image
 
C42CG - Video
Attachments
 
 
C42CG - Specification Sheet
Other Links
 
 
C42CG - Other
 
C42CG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Enamel
Dimensions and Weight
Hub Size
0.75
Descriptions
Description
3/4" ALUMINUM C CONDULET W/CVR & GASKET
extra long description
BPT C-42CG 3/4" C CVR/GASK COND BDY
Long Description
Rigid and IMC Conduit Body, Type C, Aluminum, Cover and Gasket, Size 3/4 Inch
Product Type
3/4" C CVR/Gask Cond Bdy
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
C-42CG
Brand
Bridgeport
GTIN
00781747039422
UPC
781747039422
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Type C
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.01
Carton
10
Package
60
Uses, Certifications, and Standards
Application
Allows access to the interior of a conduit system for inspection, pulling and maintenance.
standard
cULus, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat