C44CG - 1-1/4" Aluminum Condulet W/CVR & Gasket

Bridgeport

  • $35.05 (Each)
  • $35.05 (Each)

  • $70.11 (Per 2)

  • $350.54 (Per 10)

  • $3,505.45 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C44CG
Manufacturer
Bridgeport
Manufacturer's Part Number
C-44CG
Description
1-1/4" Aluminum Condulet W/CVR & Gasket
Rigid and Imc Conduit Body, Type C, Aluminum, Cover and Gasket, Size 1 1/4 Inch
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
781747039446 / 0781747039446 / 00781747039446
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.05 (Each)
Carton
$70.11 (Per 2)
Standard Packaging
$350.54 (Per 10)
Resources
Images
 
 
C44CG - Large Image
 
C44CG - Small Image
 
C44CG - Video
Attachments
 
 
C44CG - Specification Sheet
Other Links
 
 
C44CG - Other
 
C44CG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Enamel
Dimensions and Weight
Hub Size
1.25
Descriptions
Description
1-1/4" ALUMINUM CONDULET W/CVR & GASKET
extra long description
BPT C-44CG 1-1/4" C CVR/GASK COND B
Long Description
Rigid and IMC Conduit Body, Type C, Aluminum, Cover and Gasket, Size 1 1/4 Inch
Product Type
1-1/4" C CVR/Gask Cond Bdy
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
C-44CG
Brand
Bridgeport
GTIN
00781747039446
UPC
781747039446
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Type C
Trade Size
Trade Size
1-1/4
Packaging
Weight per each
0.19
Carton
2
Package
10
Uses, Certifications, and Standards
standard
cULus, CSA
Application
Allows access to the interior of a conduit system for inspection, pulling and maintenance.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat