C46CG - 2" Aluminum Condulet W/CVR & Gasket

Bridgeport

  • $70.56 (Each)
  • $70.56 (Each)

  • $423.36 (Per 6)

  • $7,055.92 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C46CG
Manufacturer
Bridgeport
Manufacturer's Part Number
C-46CG
Description
2" Aluminum Condulet W/CVR & Gasket
Rigid and Imc Conduit Body, Type C, Aluminum, Cover and Gasket, Size 2 Inch
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
781747039460 / 0781747039460 / 00781747039460
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.56 (Each)
Carton
$70.56 (Each)
Standard Packaging
$423.36 (Per 6)
Resources
Images
 
 
C46CG - Large Image
 
C46CG - Small Image
 
C46CG - Video
Other Links
 
 
C46CG - Other
 
C46CG - Other
Attachments
 
 
C46CG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Enamel
Dimensions and Weight
Hub Size
2
Descriptions
Description
2" ALUMINUM CONDULET W/CVR & GASKET
extra long description
BPT C-46CG 2" C CVR CVR/GASK COND B
Long Description
Rigid and IMC Conduit Body, Type C, Aluminum, Cover and Gasket, Size 2 Inch
Product Type
2" C CVR CVR/Gask Cond Bdy
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
C-46CG
Brand
Bridgeport
GTIN
00781747039460
UPC
781747039460
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Type C
Trade Size
Trade Size
2
Packaging
Weight per each
0.5
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Allows access to the interior of a conduit system for inspection, pulling and maintenance.
standard
cULus, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat