CC37 - 3/8" Steel Strap, One Hole For Cable and Tubing

Bridgeport

  • $0.25 (Each)
  • $0.25 (Each)

  • $24.98 (Per 100)

  • $249.80 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CC37
Manufacturer
Bridgeport
Manufacturer's Part Number
CC-37
Description
3/8" Steel Strap, One Hole For Cable and Tubing
3/8" Steel Strap, One Hole For Cable and Tubing
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747029744 / 0781747029744 / 00781747029744
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.25 (Each)
Carton
$24.98 (Per 100)
Standard Packaging
$249.80 (Per 1,000)
Resources
Images
 
 
CC37 - Large Image
 
CC37 - Small Image
 
CC37 - Video
Attachments
 
 
CC37 - Specification Sheet
Other Links
 
 
CC37 - Other
 
CC37 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
Description
3/8" STEEL STRAP, ONE HOLE FOR CABLE AND TUBING
Product Type
3/8" Coaxial/Tube Strap
extra long description
BPT CC-37 3/8" COAXIAL/TUBE STRAP
Special Features
Hole Diameter 3/16"
Long Description
3/8" Steel Strap, One Hole for Cable and Tubing
Additional Information
media
Yes
Cable Size
.375
Cable Type
Tubing and Coaxial
Manufacturer Information
Manufacturers Part Number
CC-37
Brand
Bridgeport
GTIN
00781747029744
UPC
781747029744
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Straps
Packaging
Weight per each
0.66
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
One hole strap for steel or Aluminum Tubing or Coaxial cable.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat