CG770650 - 1/2" Steel Cord Grip (.550-.65)

Bridgeport

  • $17.66 (Each)
  • $17.66 (Each)

  • $441.60 (Per 25)

  • $1,766.39 (Per 100)

  • $4,415.98 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CG770650
Manufacturer
Bridgeport
Manufacturer's Part Number
CG770650
Description
1/2" Steel Cord Grip (.550-.65)
Cord Grip Connector, Beige, Steel, 1/2 In Size, 0.550 to 0.650 In Cable/Cord Size, 1-5/16 In Length, 0.975 In Diameter, Threaded Connection
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
781747277053 / 0781747277053 / 00781747277053
Weight per unit
0.132 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.66 (Each)
Carton
$441.60 (Per 25)
Standard Packaging
$4,415.98 (Per 250)
Resources
Images
 
 
CG770650 - Small Image
 
CG770650 - Large Image
 
CG770650 - Large Image
 
CG770650 - Video
Attachments
 
 
CG770650 - Specification Sheet
Other Links
 
 
CG770650 - Other
 
CG770650 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Beige
Finish
Zinc Electroplated
Dimensions and Weight
Size
1/2 in
Length
1-5/16 in
Diameter
0.975 in
Descriptions
extra long description
BPT CG770-650 1/2" STEEL CORD GRIP,
Product Type
Cord Grip Connector
Long Description
Cord Grip Connector, Beige, Steel, 1/2 in Size, 0.550 to 0.650 in Cable/Cord Size, 1-5/16 in Length, 0.975 in Diameter, Threaded Connection
Features
These watertight fittings are designed for both indoor and outdoor applications. All fittings can be used in chemical and treatment plants as well as for offshore applications. Straight connector for use with portable cord provides liquid tight and water tight protection. Typical applications include wiring of motors, transformers, advanced machinery, refrigeration, and tools.
Short Description
Cord Grip Connector, Steel, 1/2 in, White
Special Features
Liquid Tight and Water Tight Protection
Description
1/2" STEEL CORD GRIP (.550-.65)
Additional Information
package quantity
25 CT;250 PK
Made in USA
yes
Cable/Cord Size
0.550 to 0.650 in
for use with
Portable Cord
Connection Type
Threaded
Standards Met
NEMA Standard: FB-1;UL File Number: E11259;cULus Listed;UL 514B Listed
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
CG770650
GTIN
00781747277053
UPC
781747277053
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cord Grips
Packaging
Weight per each
0.132
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Indoor and Outdoor;All Fittings Can Be Used in Chemical and Treatment Plants As Well As for Offshore;Typical Applications Include Wiring of Motors;Transformers;Advanced Machinery;Refrigeration and Tools
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat