CGA770450 - 1/2" Aluminum Cord Grip (.350-.45)

Bridgeport

  • $15.34 (Each)
  • $15.34 (Each)

  • $383.58 (Per 25)

  • $1,534.34 (Per 100)

  • $3,835.85 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CGA770450
Manufacturer
Bridgeport
Manufacturer's Part Number
CGA770450
Description
1/2" Aluminum Cord Grip (.350-.45)
Connector, Cord Grip, Straight, Aluminum, K.O. Size 1/2", Cord Range .350-.450
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
781747877031 / 0781747877031 / 00781747877031
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.34 (Each)
Carton
$383.58 (Per 25)
Standard Packaging
$3,835.85 (Per 250)
Resources
Images
 
 
CGA770450 - Small Image
 
CGA770450 - Large Image
 
CGA770450 - Video
Attachments
 
 
CGA770450 - Specification Sheet
Other Links
 
 
CGA770450 - Other
 
CGA770450 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Size
1/2
Descriptions
extra long description
BPT CGA770450 1/2" ALUM CORD GRIP,
Product Type
1/2" Alum Cord Grip, .350-.450
Description
1/2" ALUMINUM CORD GRIP (.350-.45)
Long Description
Connector, cord grip, straight, aluminum, k.o. size 1/2", cord range .350-.450
Special Features
Watertight Fittings designed for indoor and outdoor applications
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
CGA770450
GTIN
00781747877031
UPC
781747877031
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Steel Cord Grips
Packaging
Weight per each
0.06
Carton
25
Package
250
Uses, Certifications, and Standards
Application
These watertight fittings are designed for both indoor and outdoor applications. All fittings can be used in chemical and treatment plants as well as for offshore applications. Straight connector for use with portable cord provides liquid tight and water tight protection. Typical applications include wiring of motors, transformers, advanced machinery, refrigeration, and tools.
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat