CGA770450 - 1/2" Aluminum Cord Grip (.350-.45)

Bridgeport

  • $15.34 (Each)
  • $15.34 (Each)

  • $383.58 (Per 25)

  • $1,534.34 (Per 100)

  • $3,835.85 (Per 250)
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
CGA770450
Manufacturer
Bridgeport
Manufacturer's Part Number
CGA770450
Description
1/2" Aluminum Cord Grip (.350-.45)
Connector, Cord Grip, Straight, Aluminum, K.O. Size 1/2", Cord Range .350-.450
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
781747877031 / 0781747877031 / 00781747877031
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.34 (Each)
Carton
$383.58 (Per 25)
Standard Packaging
$3,835.85 (Per 250)
Resources
Images
 
 
CGA770450 - Large Image
 
CGA770450 - Small Image
 
CGA770450 - Video
Attachments
 
 
CGA770450 - Specification Sheet
Other Links
 
 
CGA770450 - Other
 
CGA770450 - Other
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
Blue
Dimensions and Weight
Size
1/2
Descriptions
extra long description
BPT CGA770450 1/2" ALUM CORD GRIP,
Product Type
1/2" Alum Cord Grip, .350-.450
Description
1/2" ALUMINUM CORD GRIP (.350-.45)
Long Description
Connector, cord grip, straight, aluminum, k.o. size 1/2", cord range .350-.450
Special Features
Watertight Fittings designed for indoor and outdoor applications
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
CGA770450
GTIN
00781747877031
UPC
781747877031
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Steel Cord Grips
Packaging
Weight per each
0.06
Carton
25
Package
250
Uses, Certifications, and Standards
standard
UL
Application
These watertight fittings are designed for both indoor and outdoor applications. All fittings can be used in chemical and treatment plants as well as for offshore applications. Straight connector for use with portable cord provides liquid tight and water tight protection. Typical applications include wiring of motors, transformers, advanced machinery, refrigeration, and tools.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CGA770450.
Jump To:

Cross Referenced

These items are similar to CGA770450 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CGP2375 Adalet 00781063631034
CGP2438 Adalet 00781063631041
CGP2500 Adalet 00781063631058
CG3AL American Fittings 00662364090068
CG4AL American Fittings 00662364090082
CG3750NA Appleton Electric 00781381209038
CGA770450 Bridgeport Fittings 00781747877031
CGA770560 Bridgeport Fittings 00781747877048
CG50450SA Eaton Crouse-Hinds 00662277037297
CG50560SA Eaton Crouse-Hinds 00662277037303
ZS108 Killark 00783936973494
ZS109 Killark 00783936973500
CGA-50-438 O-Z Gedney 00783126085600

* All prices subject to change.

Begin Live Chat