CGA771850 - 3/4" Aluminum Cord Grip (.750-.85)

Bridgeport

  • $20.57 (Each)
  • $20.57 (Each)

  • $205.68 (Per 10)

  • $2,056.78 (Per 100)
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
CGA771850
Manufacturer
Bridgeport
Manufacturer's Part Number
CGA771850
Description
3/4" Aluminum Cord Grip (.750-.85)
Connector, Cord Grip, Straight, Aluminum, K.O. Size 3/4", Cord Range .750-.850
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
781747877178 / 0781747877178 / 00781747877178
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.57 (Each)
Carton
$205.68 (Per 10)
Standard Packaging
$2,056.78 (Per 100)
Resources
Images
 
 
CGA771850 - Large Image
 
CGA771850 - Small Image
 
CGA771850 - Video
Attachments
 
 
CGA771850 - Specification Sheet
Other Links
 
 
CGA771850 - Other
 
CGA771850 - Other
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
Purple
Dimensions and Weight
Size
3/4
Descriptions
extra long description
BPT CGA771850 3/4" ALUM CORD GRIP,
Product Type
3/4" Alum Cord Grip, .750-.850
Description
3/4" ALUMINUM CORD GRIP (.750-.85)
Long Description
Connector, cord grip, straight, aluminum, k.o. size 3/4", cord range .750-.850
Special Features
Watertight Fittings designed for indoor and outdoor applications
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
CGA771850
GTIN
00781747877178
UPC
781747877178
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Steel Cord Grips
Packaging
Weight per each
0.08
Carton
10
Package
100
Uses, Certifications, and Standards
Application
These watertight fittings are designed for both indoor and outdoor applications. All fittings can be used in chemical and treatment plants as well as for offshore applications. Straight connector for use with portable cord provides liquid tight and water tight protection. Typical applications include wiring of motors, transformers, advanced machinery, refrigeration, and tools.
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CGA771850.
Jump To:

Cross Referenced

These items are similar to CGA771850 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG7575 Appleton Electric 00781381191609
CGA771850 Bridgeport Fittings 00781747877178
CGB297SA Eaton Crouse-Hinds n/a
ZS211 Killark 00783936973609
SR75875 O-Z Gedney 00783126506648
48039 Raco 00050169480397
SHC1038 Raco n/a
CG12AL American Fittings 00662364090242
CG75850SA Eaton Crouse-Hinds 00662277037389

* All prices subject to change.

Begin Live Chat