CGA7721050 - 1" Aluminum Cord Grip (.950-1.05)

Bridgeport

  • $25.79 (Each)
  • $25.79 (Each)

  • $128.96 (Per 5)

  • $1,289.65 (Per 50)

  • $2,579.30 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CGA7721050
Manufacturer
Bridgeport
Manufacturer's Part Number
CGA7721050
Description
1" Aluminum Cord Grip (.950-1.05)
Connector, Cord Grip, Straight, Aluminum, K.O. Size 1", Cord Range .950-1.050. Watertight/Liquid Tight/Oil Tight.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
781747877260 / 0781747877260 / 00781747877260
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.79 (Each)
Carton
$128.96 (Per 5)
Standard Packaging
$1,289.65 (Per 50)
Resources
Images
 
 
CGA7721050 - Large Image
 
CGA7721050 - Small Image
 
CGA7721050 - Video
Attachments
 
 
CGA7721050 - Specification Sheet
Other Links
 
 
CGA7721050 - Other
 
CGA7721050 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
1
Descriptions
extra long description
BPT CGA7721050 1" ALUM CORD GRIP, .
Product Type
1" Alum Cord Grip, .950-1.050
Description
1" ALUMINUM CORD GRIP (.950-1.05)
Special Features
Watertight Fittings designed for indoor and outdoor applications
Long Description
Connector, cord grip, straight, aluminum, k.o. size 1", cord range .950-1.050. Watertight/liquid tight/oil tight.
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
CGA7721050
GTIN
00781747877260
UPC
781747877260
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Steel Cord Grips
Packaging
Weight per each
0.14
Carton
5
Package
50
Uses, Certifications, and Standards
Application
These watertight fittings are designed for both indoor and outdoor applications. All fittings can be used in chemical and treatment plants as well as for offshore applications. Straight connector for use with portable cord provides liquid tight and water tight protection. Typical applications include wiring of motors, transformers, advanced machinery, refrigeration, and tools.
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat