CGA7721050 - 1" Aluminum Cord Grip (.950-1.05)

Bridgeport

  • $25.79 (Each)
  • $25.79 (Each)

  • $128.96 (Per 5)

  • $1,289.65 (Per 50)

  • $2,579.30 (Per 100)
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
CGA7721050
Manufacturer
Bridgeport
Manufacturer's Part Number
CGA7721050
Description
1" Aluminum Cord Grip (.950-1.05)
Connector, Cord Grip, Straight, Aluminum, K.O. Size 1", Cord Range .950-1.050. Watertight/Liquid Tight/Oil Tight.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
781747877260 / 0781747877260 / 00781747877260
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.79 (Each)
Carton
$128.96 (Per 5)
Standard Packaging
$1,289.65 (Per 50)
Resources
Images
 
 
CGA7721050 - Large Image
 
CGA7721050 - Small Image
 
CGA7721050 - Video
Attachments
 
 
CGA7721050 - Specification Sheet
Other Links
 
 
CGA7721050 - Other
 
CGA7721050 - Other
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
Black
Dimensions and Weight
Size
1
Descriptions
extra long description
BPT CGA7721050 1" ALUM CORD GRIP, .
Product Type
1" Alum Cord Grip, .950-1.050
Description
1" ALUMINUM CORD GRIP (.950-1.05)
Special Features
Watertight Fittings designed for indoor and outdoor applications
Long Description
Connector, cord grip, straight, aluminum, k.o. size 1", cord range .950-1.050. Watertight/liquid tight/oil tight.
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
CGA7721050
GTIN
00781747877260
UPC
781747877260
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Steel Cord Grips
Packaging
Weight per each
0.14
Carton
5
Package
50
Uses, Certifications, and Standards
Application
These watertight fittings are designed for both indoor and outdoor applications. All fittings can be used in chemical and treatment plants as well as for offshore applications. Straight connector for use with portable cord provides liquid tight and water tight protection. Typical applications include wiring of motors, transformers, advanced machinery, refrigeration, and tools.
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CGA7721050.
Jump To:

Cross Referenced

These items are similar to CGA7721050 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG100100 Appleton Electric 00781381192002
CGA7721050 Bridgeport Fittings 00781747877260
CGB399SA Eaton Crouse-Hinds n/a
ZS313 Killark 00783936973661
SR1001125 O-Z Gedney 00783126506693
48045 Raco 00050169480458
SHC1044 Raco n/a
CGA772950 Bridgeport Fittings 00781747877253
CG1001050SA Eaton Crouse-Hinds 00662277037440
CG100950SA Eaton Crouse-Hinds 00662277037433
ZS312 Killark 00783936973654

* All prices subject to change.

Begin Live Chat