CGA772950 - 1" Aluminum Cord Grip (.850-.95)

Bridgeport

  • $25.79 (Each)
  • $25.79 (Each)

  • $128.96 (Per 5)

  • $1,289.65 (Per 50)

  • $2,579.30 (Per 100)
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
CGA772950
Manufacturer
Bridgeport
Manufacturer's Part Number
CGA772950
Description
1" Aluminum Cord Grip (.850-.95)
Connector, Cord Grip, Straight, Aluminum, K.O. Size 1", Cord Range .850-.950
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
781747877253 / 0781747877253 / 00781747877253
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.79 (Each)
Carton
$128.96 (Per 5)
Standard Packaging
$1,289.65 (Per 50)
Resources
Images
 
 
CGA772950 - Large Image
 
CGA772950 - Small Image
 
CGA772950 - Video
Attachments
 
 
CGA772950 - Specification Sheet
Other Links
 
 
CGA772950 - Other
 
CGA772950 - Other
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
Gray;Grey
Dimensions and Weight
Size
1
Descriptions
extra long description
BPT CGA772950 1" ALUM CORD GRIP, .8
Product Type
1" Alum Cord Grip, .850-.950
Description
1" ALUMINUM CORD GRIP (.850-.95)
Special Features
Watertight Fittings designed for indoor and outdoor applications
Long Description
Connector, cord grip, straight, aluminum, k.o. size 1", cord range .850-.950
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
CGA772950
GTIN
00781747877253
UPC
781747877253
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Steel Cord Grips
Packaging
Weight per each
0.14
Carton
5
Package
50
Uses, Certifications, and Standards
Application
These watertight fittings are designed for both indoor and outdoor applications. All fittings can be used in chemical and treatment plants as well as for offshore applications. Straight connector for use with portable cord provides liquid tight and water tight protection. Typical applications include wiring of motors, transformers, advanced machinery, refrigeration, and tools.
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CGA772950.
Jump To:

Cross Referenced

These items are similar to CGA772950 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG87100 Appleton Electric 00781381191906
CGA772950 Bridgeport Fittings 00781747877253
CGB3239SA Eaton Crouse-Hinds n/a
CGB398SA Eaton Crouse-Hinds n/a
ZS312 Killark 00783936973654
SR1001000 O-Z Gedney 00783126506686
48044 Raco 00050169480441
SHC1043 Raco n/a
CGA7721050 Bridgeport Fittings 00781747877260
CG1001050SA Eaton Crouse-Hinds 00662277037440
CG100950SA Eaton Crouse-Hinds 00662277037433
CGP4938 Adalet 00781063631195

* All prices subject to change.

Begin Live Chat