CSE100 - 1" Concrete Slab Elbow-

Bridgeport Fittings

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSE100
Manufacturer
Bridgeport Fittings
Manufacturer's Part Number
CSE-100
Description
1" Concrete Slab Elbow-
1" Concrete Slab Elbow
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
N/A
UPC/EAN/GTIN
781747092229 / 0781747092229 / 00781747092229
Weight per unit
0.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CSE100 - Large Image
 
CSE100 - Small Image
 
CSE100 - Video
Attachments
 
 
CSE100 - Specification Sheet
Other Links
 
 
CSE100 - Other
 
CSE100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1
Descriptions
Product Type
1" Concrete Slab Elbow-Zinc
extra long description
BPT CSE-100 1" Concrete Slab Elbow-
Description
1" CONCRETE SLAB ELBOW-
Long Description
1" Concrete Slab Elbow
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
CSE-100
GTIN
00781747092229
UPC
781747092229
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Concrete Slab Elbow
Trade Size
Trade Size
1
Packaging
Weight per each
0.84
Carton
5
Uses, Certifications, and Standards
standard
cULus
Application
Concrete slab elbows for use in minimum 6" concrete poured or pre-fabricated slabs.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat