DS100 - 1LB Duct Sealing Compound

Bridgeport

  • $6.43 (Each)
  • $6.43 (Each)

  • $321.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DS100
Manufacturer
Bridgeport
Manufacturer's Part Number
DS-100
Description
1LB Duct Sealing Compound
Duct Seal, Slug Size 1 LB.
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
39131608 - Duct sealing system
UPC/EAN/GTIN
781747007308 / 0781747007308 / 00781747007308
Weight per unit
1.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.43 (Each)
Standard Packaging
$321.50 (Per 50)
Resources
Images
 
 
DS100 - Small Image
 
DS100 - Large Image
 
DS100 - Video
Attachments
 
 
DS100 - Specification Sheet
Other Links
 
 
DS100 - Other
 
DS100 - Other
 
DS100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1
Descriptions
Product Type
1LB Duct Seal
Long Description
Duct Seal, Slug Size 1 lb.
Special Features
For both indoor and outdoor use
Description
1LB DUCT SEALING COMPOUND
extra long description
BPT DS-100 1LB DUCT SEAL
Additional Information
fire rating
None
pressure rating
None
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
DS-100
GTIN
00781747007308
UPC
781747007308
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Sealing Compound
Packaging
Weight per each
1.06
Carton
1
Package
50
Uses, Certifications, and Standards
Temperature Rating
Recommended usage 25deg. F to 120 deg. F
standard
UL
Application
Used to seal around boxes, flashings and service entries. Compound is pliable, non-corrosive to metals and can be painted. For both indoor and outdoor use. #1003 asbestos-free duct sealing compound.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat