DS500 - 5LB Duct Sealing Compound

Bridgeport

  • $19.56 (Each)
  • $19.56 (Each)

  • $195.63 (Per 10)

  • $1,956.32 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DS500
Manufacturer
Bridgeport
Manufacturer's Part Number
DS500
Description
5LB Duct Sealing Compound
Duct Seal, Slug Size 5 LB.
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
39131608 - Duct sealing system
UPC/EAN/GTIN
781747007315 / 0781747007315 / 00781747007315
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.56 (Each)
Carton
$19.56 (Each)
Standard Packaging
$195.63 (Per 10)
Resources
Images
 
 
DS500 - Small Image
 
DS500 - Large Image
 
DS500 - Video
Attachments
 
 
DS500 - Specification Sheet
Other Links
 
 
DS500 - Other
 
DS500 - Other
 
DS500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
5
Descriptions
Product Type
5 LB Duct Seal
extra long description
BPT DS-500 5 LB DUCT SEAL
Description
5LB DUCT SEALING COMPOUND
Long Description
Duct Seal, Slug Size 5 lb.
Special Features
For both indoor and outdoor use
Additional Information
media
Yes
fire rating
None
pressure rating
None
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
DS500
GTIN
00781747007315
UPC
781747007315
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Sealing Compound
Packaging
Weight per each
0.52
Carton
1
Package
10
Uses, Certifications, and Standards
Temperature Rating
Recommended usage 25deg. F to 120 deg. F
standard
UL
Application
Used to seal around boxes, flashings and service entries. Compound is pliable, non-corrosive to metals and can be painted. For both indoor and outdoor use. #1003 asbestos-free duct sealing compound.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat