EC125 - 1-1/4" Steel Expansion Coupling

Bridgeport

  • $116.31 (Each)
  • $116.31 (Each)

  • $930.47 (Per 8)

  • $4,652.34 (Per 40)

  • $11,630.86 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
EC125
Manufacturer
Bridgeport
Manufacturer's Part Number
EC-125
Description
1-1/4" Steel Expansion Coupling
Mighty-Move® Expansion Coupling 1-1/4" Steel Expansion Coupling For Emt
Slang Terms

Categories
Emt Couplings - Steel Set Screw Emt Couplings
Classification
Rigid Couplings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747043030 / 0781747043030 / 00781747043030
Weight per unit
0.834 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.31 (Each)
Carton
$930.47 (Per 8)
Standard Packaging
$4,652.34 (Per 40)
Resources
Images
 
 
EC125 - Small Image
 
EC125 - Large Image
 
EC125 - Video
Attachments
 
 
EC125 - Specification Sheet
Other Links
 
 
EC125 - Other
 
EC125 - Other
Features
Material
ZINC PLATED STEEL
Material, Color, and Finish
Finish
Enamel
Dimensions and Weight
Size
1-1/4
Descriptions
Features
Problem Solver: Least expensive dry-location expansion coupling available!
Product Type
1-1/4" Steel Expansion Couplin
Description
1-1/4" STEEL EXPANSION COUPLING
extra long description
BPT EC-125 1-1/4" STEEL EXPANSION C
Long Description
Mighty-Move® Expansion Coupling 1-1/4" Steel expansion coupling for EMT
Special Features
Use to compensate plus or minus 2" lateral movement of conduit in dry locations
Additional Information
Cable Entry
Through conduit into expansion throat back to conduit
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
EC-125
GTIN
00781747043030
UPC
781747043030
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
COUPLING
Trade Size
Trade Size
1.25
Packaging
Weight per each
0.834
Carton
8
Package
40
Uses, Certifications, and Standards
Application
Assembles like a regular EMT set screw coupling. To install, simply slide coupling end stop onto fixed end of EMT and tighten screw. Place movable EMT completely into coupling and mark engagement, remove EMT and mark half the distance of engagement, reinstall EMT to half distance. Patented
standard
cULus
You must have an account to view stock levels
There were no add-on items found for EC125.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds