EC150 - 1-1/2" Steel Expansion Coupling

Bridgeport

  • $155.82 (Each)
  • $155.82 (Each)

  • $934.93 (Per 6)

  • $4,674.65 (Per 30)

  • $15,582.18 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EC150
Manufacturer
Bridgeport
Manufacturer's Part Number
EC-150
Description
1-1/2" Steel Expansion Coupling
Mighty-Move® Expansion Coupling 1-1/2" Steel Expansion Coupling For Emt
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747043047 / 0781747043047 / 00781747043047
Weight per unit
0.922 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$155.82 (Each)
Carton
$934.93 (Per 6)
Standard Packaging
$4,674.65 (Per 30)
Resources
Images
 
 
EC150 - Small Image
 
EC150 - Large Image
 
EC150 - Video
Attachments
 
 
EC150 - Specification Sheet
Other Links
 
 
EC150 - Other
 
EC150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Material, Color, and Finish
Finish
Enamel
Dimensions and Weight
Size
1-1/2
Descriptions
Description
1-1/2" STEEL EXPANSION COUPLING
Product Type
1-1/2" Steel Expansion Couplin
Features
Problem Solver: Least expensive dry-location expansion coupling available!
extra long description
BPT EC-150 1-1/2" STEEL EXPANSION C
Long Description
Mighty-Move® Expansion Coupling 1-1/2" Steel expansion coupling for EMT
Special Features
Use to compensate plus or minus 2" lateral movement of conduit in dry locations
Additional Information
media
Yes
Cable Entry
Through conduit into expansion throat back to conduit
Manufacturer Information
Manufacturers Part Number
EC-150
Brand
Bridgeport
GTIN
00781747043047
UPC
781747043047
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
COUPLING
Trade Size
Trade Size
1.5
Packaging
Weight per each
0.922
Carton
6
Package
30
Uses, Certifications, and Standards
Application
Assembles like a regular EMT set screw coupling. To install, simply slide coupling end stop onto fixed end of EMT and tighten screw. Place movable EMT completely into coupling and mark engagement, remove EMT and mark half the distance of engagement, reinstall EMT to half distance. Patented
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat