EC250 - 2-1/2" Steel Expansion Coupling

Bridgeport

  • $547.59 (Each)
  • $547.59 (Each)

  • $54,758.55 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EC250
Manufacturer
Bridgeport
Manufacturer's Part Number
EC-250
Description
2-1/2" Steel Expansion Coupling
Mighty-Move Expansion Coupling 2-1/2" Steel Expansion Coupling For Emt & Rigid Conduit
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747043061 / 0781747043061 / 00781747043061
Weight per unit
3.266 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$547.59 (Each)
Carton
$547.59 (Each)
Resources
Images
 
 
EC250 - Small Image
 
EC250 - Large Image
 
EC250 - Video
Attachments
 
 
EC250 - Specification Sheet
Other Links
 
 
EC250 - Other
 
EC250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Material, Color, and Finish
Finish
Enamel
Dimensions and Weight
Size
2-1/2
Descriptions
Description
2-1/2" STEEL EXPANSION COUPLING
Product Type
2-1/2" Steel Expansion Couplin
Features
Problem Solver: Least expensive dry-location expansion coupling available!
extra long description
BPT EC-250 2-1/2" STEEL EXPANSION C
Special Features
suitable for EMT/Rigid/IMC
Long Description
Mighty-Move Expansion Coupling 2-1/2" Steel expansion coupling for EMT & Rigid Conduit
Additional Information
media
Yes
Cable Entry
Through conduit into expansion throat back to conduit
Manufacturer Information
Manufacturers Part Number
EC-250
Brand
Bridgeport
GTIN
00781747043061
UPC
781747043061
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
COUPLING
Trade Size
Trade Size
2.5
Packaging
Weight per each
3.266
Carton
1
Uses, Certifications, and Standards
Application
Assembles like a regular EMT/RIGID/IMC set screw coupling. To install, simply slide coupling end stop onto fixed end of EMT/RIGID/IMC and tighten screw. Place movable EMT/RIGID/IMC completely into coupling and mark engagement, remove EMT/RIGID/IMC and mark half the distance of engagement, reinstall EMT/RIGID/IMC to half distance.
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat