EC400 - 4" Steel Expansion Coupling

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EC400
Manufacturer
Bridgeport
Manufacturer's Part Number
EC-400
Description
4" Steel Expansion Coupling
Mighty-Move Expansion Coupling 4" Steel Expansion Coupling For Emt & Rigid Conduit
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747043092 / 0781747043092 / 00781747043092
Weight per unit
8.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EC400 - Large Image
 
EC400 - Small Image
 
EC400 - Video
Attachments
 
 
EC400 - Specification Sheet
Other Links
 
 
EC400 - Other
 
EC400 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Material, Color, and Finish
Finish
Enamel
Dimensions and Weight
Size
4
Descriptions
Features
Problem Solver: Least expensive dry-location expansion coupling available!
Product Type
4" Steel Expansion Coupling
Description
4" STEEL EXPANSION COUPLING
extra long description
BPT EC-400 4" STEEL EXPANSION COUPL
Long Description
Mighty-Move Expansion Coupling 4" Steel expansion coupling for EMT & Rigid Conduit
Special Features
suitable for EMT/Rigid/IMC
Additional Information
Cable Entry
Through conduit into expansion throat back to conduit
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
EC-400
GTIN
00781747043092
UPC
781747043092
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
COUPLING
Trade Size
Trade Size
4
Packaging
Weight per each
8.4
Carton
1
Uses, Certifications, and Standards
Application
Assembles like a regular EMT/RIGID/IMC set screw coupling. To install, simply slide coupling end stop onto fixed end of EMT/RIGID/IMC and tighten screw. Place movable EMT/RIGID/IMC completely into coupling and mark engagement, remove EMT/RIGID/IMC and mark half the distance of engagement, reinstall EMT/RIGID/IMC to half distance.
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat