FA401 - 4SQ 2-1/8" Deep Red Fire BX

Bridgeport

  • $8.50 (Each)
  • $8.50 (Each)

  • $849.96 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FA401
Manufacturer
Bridgeport
Manufacturer's Part Number
FA-401
Description
4SQ 2-1/8" Deep Red Fire BX
2 1/8" Deep Welded Box 4-Square
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121309 - Specialty electrical boxes
UPC/EAN/GTIN
781747024015 / 0781747024015 / 00781747024015
Weight per unit
0.568 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.50 (Each)
Carton
$8.50 (Each)
Resources
Images
 
 
FA401 - Large Image
 
FA401 - Small Image
 
FA401 - Video
Attachments
 
 
FA401 - Specification Sheet
Other Links
 
 
FA401 - Other
 
FA401 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Steel
Material, Color, and Finish
Color
Red
Dimensions and Weight
Height
2.125
Length
4
Width
4
Size
2-1/8 DEEP
Descriptions
extra long description
BPT FA-401 4" SQ BOX, 2-1/8" DP, WE
Features
Think Bridgeport: Color Coded RED to meet visual identification for Fire Alarm Installations
Product Type
4" SQ Box, 2-1/8" DP, Welded 1
Description
4SQ 2-1/8" DEEP RED FIRE BX
Long Description
2 1/8" Deep welded Box 4-Square
Special Features
Provides positive visual identification and can withstand the harshest environmental conditions.
Additional Information
media
Yes
Mounting Type
No
Knockouts
17
Manufacturer Information
Manufacturers Part Number
FA-401
Brand
Bridgeport
GTIN
00781747024015
UPC
781747024015
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Red Fire Alarm
Packaging
Weight per each
0.568
Carton
1
Uses, Certifications, and Standards
Mounting
No
Application
Red fire alarm box to meet visual identification requirements for fire alarm installations.
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat