FA403 - 4SQ 4" Flat Deep Red Fire Cover

Bridgeport

  • $2.41 (Each)
  • $2.41 (Each)

  • $241.05 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FA403
Manufacturer
Bridgeport
Manufacturer's Part Number
FA-403
Description
4SQ 4" Flat Deep Red Fire Cover
Flat Four-Square Cover
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
781747024039 / 0781747024039 / 00781747024039
Weight per unit
0.265 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.41 (Each)
Carton
$2.41 (Each)
Resources
Images
 
 
FA403 - Small Image
 
FA403 - Large Image
 
FA403 - Video
Attachments
 
 
FA403 - Specification Sheet
Other Links
 
 
FA403 - Other
 
FA403 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
None
Cover Type
Square
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Powder Coat
Color
Red
Dimensions and Weight
Size
4
Descriptions
extra long description
BPT FA-403 4" SQ FLAT COVER
Features
Think Bridgeport: Color Coded RED to meet visual identification for Fire Alarm Installations
Product Type
4" SQ Flat Cover
Description
4SQ 4" FLAT DEEP RED FIRE COVER
Long Description
Flat Four-Square Cover
Special Features
Provides positive visual identification and can withstand the harshest environmental conditions.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
FA-403
Brand
Bridgeport
GTIN
00781747024039
UPC
781747024039
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Red Fire Alarm
Packaging
Weight per each
0.265
Carton
1
Uses, Certifications, and Standards
Mounting
Data Plate mounting bracket (Old Work)
Application
Red fire alarm box cover to meet visual identification requirements for fire alarm installations.
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat