GF38SP - Screw Connector Into Conduit and Snap Into Electri

Bridgeport

  • $1.52 (Each)
  • $1.52 (Each)

  • $152.42 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GF38SP
Manufacturer
Bridgeport
Manufacturer's Part Number
GF38SP
Description
Screw Connector Into Conduit and Snap Into Electri
E-Z Lock Screw-In Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747715197 / 0781747715197 / 00781747715197
Weight per unit
0.036 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.52 (Each)
Carton
$1.52 (Each)
Resources
Images
 
 
GF38SP - Small Image
 
GF38SP - Large Image
 
GF38SP - Video
Attachments
 
 
GF38SP - Specification Sheet
Other Links
 
 
GF38SP - Other
 
GF38SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
3/8
Descriptions
Features
Time Saver: Fast and EZ to Use. EZ to Reuse!
Product Type
3/8" Snap-In FMC Connector
Description
SCREW CONNECTOR INTO CONDUIT AND SNAP INTO ELECTRI
extra long description
BPT GF38SP 3/8" SNAP-IN FMC CONNECT
Long Description
E-Z LOCK Screw-In Connector
Special Features
Made in US
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
GF38SP
GTIN
00781747715197
UPC
781747715197
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CONNECTOR
Trade Size
Trade Size
3/8
Packaging
Weight per each
0.036
Carton
1
Uses, Certifications, and Standards
standard
cULus
Application
For connecting flexible metal conduit to box or enclosure. Screw connector into conduit and snap into electrical box. Patented E-Z LOCK design.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat