LB41CG - 1/2" LB Aluminum Condulet W/Cover & Gasket

Bridgeport

  • $15.49 (Each)
  • $15.49 (Each)

  • $154.86 (Per 10)

  • $929.16 (Per 60)

  • $1,548.60 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LB41CG
Manufacturer
Bridgeport
Manufacturer's Part Number
LB-41CG
Description
1/2" LB Aluminum Condulet W/Cover & Gasket
Rigid and Imc Conduit Body, Type LB, Aluminum, Cover and Gasket, Size 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
781747036414 / 0781747036414 / 00781747036414
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.49 (Each)
Carton
$154.86 (Per 10)
Standard Packaging
$929.16 (Per 60)
Resources
Images
 
 
LB41CG - Small Image
 
LB41CG - Large Image
 
LB41CG - Video
Attachments
 
 
LB41CG - Specification Sheet
Other Links
 
 
LB41CG - Other
 
LB41CG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Enamel
Dimensions and Weight
Hub Size
0.5
Descriptions
extra long description
BPT LB-41CG 1/2" LB CVR/GASK COND B
Product Type
1/2" LB CVR/Gask Cond Bdy
Description
1/2" LB ALUMINUM CONDULET W/COVER & GASKET
Long Description
Rigid and IMC Conduit Body, Type LB, Aluminum, Cover and Gasket, Size 1/2 Inch
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
LB-41CG
GTIN
00781747036414
UPC
781747036414
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Type LB Set Screw
Trade Size
Trade Size
1/2
Packaging
Weight per each
1
Carton
10
Package
60
Uses, Certifications, and Standards
Application
Threaded bodies for rigid conduit or IMC allows access for inspection, pulling and maintenance.
standard
cULus, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat