LB42CG - 3/4" LB Aluminum Condulet W/Cover & Gasket

Bridgeport

  • $18.77 (Each)
  • $18.77 (Each)

  • $187.74 (Per 10)

  • $1,126.42 (Per 60)

  • $1,877.36 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LB42CG
Manufacturer
Bridgeport
Manufacturer's Part Number
LB-42CG
Description
3/4" LB Aluminum Condulet W/Cover & Gasket
Rigid and Imc Conduit Body, Type LB, Aluminum, Cover and Gasket, Size 3/4 Inch
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
781747036421 / 0781747036421 / 00781747036421
Weight per unit
0.528 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.77 (Each)
Carton
$187.74 (Per 10)
Standard Packaging
$1,126.42 (Per 60)
Resources
Images
 
 
LB42CG - Large Image
 
LB42CG - Small Image
 
LB42CG - Video
Attachments
 
 
LB42CG - Specification Sheet
Other Links
 
 
LB42CG - Other
 
LB42CG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Enamel
Dimensions and Weight
Hub Size
0.75
Descriptions
Product Type
3/4" LB CVR/Gask Cond Bdy
extra long description
BPT LB-42CG 3/4" LB CVR/GASK COND B
Description
3/4" LB ALUMINUM CONDULET W/COVER & GASKET
Long Description
Rigid and IMC Conduit Body, Type LB, Aluminum, Cover and Gasket, Size 3/4 Inch
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
LB-42CG
GTIN
00781747036421
UPC
781747036421
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Type LB Set Screw
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.528
Carton
10
Package
60
Uses, Certifications, and Standards
standard
cULus, CSA
Application
Threaded bodies for rigid conduit or IMC allows access for inspection, pulling and maintenance.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat