LB43RT - 1" Al LB SRS5 RT CNDT BCG

Bridgeport

  • $40.24 (Each)
  • $40.24 (Each)

  • $201.22 (Per 5)

  • $1,207.32 (Per 30)

  • $4,024.40 (Per 100)
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
LB43RT
Manufacturer
Bridgeport
Manufacturer's Part Number
LB-43RT
Description
1" Al LB SRS5 RT CNDT BCG
Emt Conduit Body With Integral Raintight Connector, Type LB, Set Screw, Aluminum, Size 1 Inch
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
781747041531 / 0781747041531 / 00781747041531
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.24 (Each)
Carton
$201.22 (Per 5)
Standard Packaging
$1,207.32 (Per 30)
Resources
Images
 
 
LB43RT - Large Image
 
LB43RT - Small Image
 
LB43RT - Video
Attachments
 
 
LB43RT - Specification Sheet
Other Links
 
 
LB43RT - Other
 
LB43RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Hub Size
1
Descriptions
Description
1" AL LB SRS5 RT CNDT BCG
extra long description
BPT LB-43RT 1" LB CVR/GASK RT COND
Product Type
1" LB CVR/Gask RT Cond Bdy
Special Features
227 cubic cm/13.8 cubic in volume 3#4 AWG Max Wire Size
Long Description
EMT Conduit Body With Integral Raintight Connector, Type LB, Set Screw, Aluminum, Size 1 Inch
Additional Information
media
Yes
Form
Form 85/Series 5
Manufacturer Information
Manufacturers Part Number
LB-43RT
Brand
Bridgeport
GTIN
00781747041531
UPC
781747041531
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
LB
Packaging
Weight per each
0.65
Carton
5
Package
30
Uses, Certifications, and Standards
Application
Bridgeport's LB Conduit Bodies with Integral Raintight Connectors allows access to the interior of a conduit system for inspection, pulling and maintenance, without needing to thread connectors into a conduit body entry. These conduit bodies come with stainless steel screws, an aluminum cover, and a neoprene gasket.
standard
UL514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat