LB46CG - 2" Aluminum Condulet W/CVR & Gasket

Bridgeport

  • $88.06 (Each)
  • $88.06 (Each)

  • $528.35 (Per 6)

  • $8,805.78 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LB46CG
Manufacturer
Bridgeport
Manufacturer's Part Number
LB-46CG
Description
2" Aluminum Condulet W/CVR & Gasket
Rigid and Imc Conduit Body, Type LB, Aluminum, Cover and Gasket, Size 2 Inch
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
781747036469 / 0781747036469 / 00781747036469
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.06 (Each)
Carton
$88.06 (Each)
Standard Packaging
$528.35 (Per 6)
Resources
Images
 
 
LB46CG - Small Image
 
LB46CG - Large Image
 
LB46CG - Video
Attachments
 
 
LB46CG - Specification Sheet
Other Links
 
 
LB46CG - Other
 
LB46CG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Enamel
Dimensions and Weight
Hub Size
2
Descriptions
Description
2" ALUMINUM CONDULET W/CVR & GASKET
Long Description
Rigid and IMC Conduit Body, Type LB, Aluminum, Cover and Gasket, Size 2 Inch
extra long description
BPT LB-46CG 2" LB CVR/GASK COND BDY
Product Type
2" LB CVR/Gask Cond Bdy
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
LB-46CG
Brand
Bridgeport
GTIN
00781747036469
UPC
781747036469
Taxonomies, Classifications, and Categories
Type
Type LB Set Screw
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Trade Size
Trade Size
2
Packaging
Weight per each
0.49
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus, CSA
Application
Threaded bodies for rigid conduit or IMC allows access for inspection, pulling and maintenance.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat