LL43CG - 1" Al LL FM5 CNDT BC&G

Bridgeport

  • $28.36 (Each)
  • $28.36 (Each)

  • $141.82 (Per 5)

  • $2,836.43 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LL43CG
Manufacturer
Bridgeport
Manufacturer's Part Number
LL-43CG
Description
1" Al LL FM5 CNDT BC&G
Rigid and Imc Conduit Body, Type LL, Aluminum, Cover and Gasket, Size 1 Inch
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
781747035431 / 0781747035431 / 00781747035431
Weight per unit
0.616 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.36 (Each)
Carton
$28.36 (Each)
Standard Packaging
$141.82 (Per 5)
Resources
Images
 
 
LL43CG - Small Image
 
LL43CG - Large Image
 
LL43CG - Video
Attachments
 
 
LL43CG - Specification Sheet
Other Links
 
 
LL43CG - Other
 
LL43CG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Enamel
Dimensions and Weight
Hub Size
1
Descriptions
Description
1" AL LL FM5 CNDT BC&G
Product Type
1" LL CVR/Gask Cond Bdy
extra long description
BPT LL-43CG 1" LL CVR/GASK COND BDY
Long Description
Rigid and IMC Conduit Body, Type LL, Aluminum, Cover and Gasket, Size 1 Inch
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
LL-43CG
GTIN
00781747035431
UPC
781747035431
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Type LL
Trade Size
Trade Size
1
Packaging
Weight per each
0.616
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Threaded bodies for rigid conduit or IMC allows access for inspection, pulling and maintenance.
standard
UL,CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat