LL49CG - 3-12" Form 5 LL W/ C&G

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LL49CG
Manufacturer
Bridgeport
Manufacturer's Part Number
LL-49CG
Description
3-12" Form 5 LL W/ C&G
Rigid and Imc Conduit Body, Type LL, Aluminum, Cover and Gasket, Size 3-1/2 Inch
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
781747035493 / 0781747035493 / 00781747035493
Weight per unit
658.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LL49CG - Small Image
 
LL49CG - Large Image
 
LL49CG - Video
Attachments
 
 
LL49CG - Specification Sheet
Other Links
 
 
LL49CG - Other
 
LL49CG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Enamel
Dimensions and Weight
Hub Size
3.5
Descriptions
Product Type
3-1/2" LL CVR/Gask Cond Bdy
Description
3-12" FORM 5 LL W/ C&G
extra long description
BPT LL-49CG 3-1/2" LL CVR/GASK COND
Long Description
Rigid and IMC Conduit Body, Type LL, Aluminum, Cover and Gasket, Size 3-1/2 Inch
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
LL-49CG
GTIN
00781747035493
UPC
781747035493
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Type LL Conduit Bodies w/Cover & Gasket
Trade Size
Trade Size
3-1/2
Packaging
Weight per each
658.5
Carton
1
Uses, Certifications, and Standards
Application
Threaded bodies for rigid conduit or IMC allows access for inspection, pulling and maintenance.
standard
cULus, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat