LLR42RT - 3/4" Al LL/LR SRS5 RT CND BCG

Bridgeport

  • $25.92 (Each)
  • $25.92 (Each)

  • $259.16 (Per 10)

  • $1,554.94 (Per 60)

  • $2,591.56 (Per 100)
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
LLR42RT
Manufacturer
Bridgeport
Manufacturer's Part Number
LLR-42RT
Description
3/4" Al LL/LR SRS5 RT CND BCG
Emt Conduit Body With Integral Raintight Connector, Type LLR, Set Screw, Aluminum, Size 3/4 Inch
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
781747034526 / 0781747034526 / 00781747034526
Weight per unit
0.545 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.92 (Each)
Carton
$259.16 (Per 10)
Standard Packaging
$1,554.94 (Per 60)
Resources
Images
 
 
LLR42RT - Large Image
 
LLR42RT - Small Image
 
LLR42RT - Video
Attachments
 
 
LLR42RT - Specification Sheet
Other Links
 
 
LLR42RT - Other
 
LLR42RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Hub Size
0.75
Descriptions
Long Description
EMT Conduit Body With Integral Raintight Connector, Type LLR, Set Screw, Aluminum, Size 3/4 Inch
Special Features
147 cubic cm/9.0 cubic in volume 3 #6 AWG Max Wire Size
Description
3/4" AL LL/LR SRS5 RT CND BCG
Product Type
3/4" LLR CVR/Gask RT Cond Bdy
extra long description
BPT LLR-42RT 3/4" LLR CVR/GASK RT C
Additional Information
Form
Form 85/Series 5
media
Yes
Manufacturer Information
Manufacturers Part Number
LLR-42RT
Brand
Bridgeport
GTIN
00781747034526
UPC
781747034526
Taxonomies, Classifications, and Categories
Type
LL/LR
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Packaging
Weight per each
0.545
Carton
10
Package
60
Uses, Certifications, and Standards
Application
Bridgeport's LLR Conduit Bodies are Type LL/LR Combination conduit bodies with Integral Raintight Connectors. These allows access to the interior of a conduit system for inspection, pulling and maintenance, without needing to thread connectors into a conduit body entry. These conduit bodies come with stainless steel screws, an aluminum cover, and a neoprene gasket.
standard
UL514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat