LLR43RT - 1" LL/LR Combo Solar Condulet

Bridgeport

  • $40.24 (Each)
  • $40.24 (Each)

  • $201.22 (Per 5)

  • $1,207.32 (Per 30)

  • $4,024.40 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LLR43RT
Manufacturer
Bridgeport
Manufacturer's Part Number
LLR-43RT
Description
1" LL/LR Combo Solar Condulet
Emt Conduit Body With Integral Raintight Connector, Type LLR, Set Screw, Aluminum, Size 1 Inch
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747034533 / 0781747034533 / 00781747034533
Weight per unit
72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.24 (Each)
Carton
$201.22 (Per 5)
Standard Packaging
$1,207.32 (Per 30)
Resources
Images
 
 
LLR43RT - Small Image
 
LLR43RT - Large Image
 
LLR43RT - Video
Attachments
 
 
LLR43RT - Specification Sheet
Other Links
 
 
LLR43RT - Other
 
LLR43RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Hub Size
1
Descriptions
Description
1" LL/LR COMBO SOLAR CONDULET
extra long description
BPT LLR-43RT 1" LLR CVR/GASK RT CON
Product Type
1" LLR CVR/Gask RT Cond Bdy
Long Description
EMT Conduit Body With Integral Raintight Connector, Type LLR, Set Screw, Aluminum, Size 1 Inch
Special Features
246 cubic cm/15.0 cubic in volume 3 #4 AWG Max Wire Size
Additional Information
media
Yes
Form
Form 85/Series 5
Manufacturer Information
Manufacturers Part Number
LLR-43RT
Brand
Bridgeport
GTIN
00781747034533
UPC
781747034533
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
LL/LR
Packaging
Weight per each
72
Carton
5
Package
30
Uses, Certifications, and Standards
Application
Bridgeport's LLR Conduit Bodies are Type LL/LR Combination conduit bodies with Integral Raintight Connectors. These allows access to the interior of a conduit system for inspection, pulling and maintenance, without needing to thread connectors into a conduit body entry. These conduit bodies come with stainless steel screws, an aluminum cover, and a neoprene gasket.
standard
UL514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat