MLB46 - 2" LB Aluminum Mogul Conduit Body

Bridgeport

  • $217.78 (Each)
  • $217.78 (Each)

  • $435.57 (Per 2)

  • $21,778.26 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MLB46
Manufacturer
Bridgeport
Manufacturer's Part Number
MLB-46
Description
2" LB Aluminum Mogul Conduit Body
Conduit Body, Mogul, Aluminum, Size 2 Inch
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 9 Condulets, Covers & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
781747441461 / 0781747441461 / 00781747441461
Weight per unit
4.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$217.78 (Each)
Carton
$435.57 (Per 2)
Resources
Images
 
 
MLB46 - Small Image
 
MLB46 - Large Image
 
MLB46 - Video
Attachments
 
 
MLB46 - Specification Sheet
Other Links
 
 
MLB46 - Other
 
MLB46 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Enamel
Dimensions and Weight
Hub Size
2
Descriptions
Description
2" LB ALUMINUM MOGUL CONDUIT BODY
Product Type
2" Mogul Conduit Body
Long Description
Conduit Body, Mogul, Aluminum, Size 2 Inch
extra long description
BPT MLB-46 2" MOGUL CONDUIT BODY
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
MLB-46
Brand
Bridgeport
GTIN
00781747441461
UPC
781747441461
Taxonomies, Classifications, and Categories
Category Description
Form 9 condulets, covers & gaskets
Type
Mogul Conduit Bodies
Trade Size
Trade Size
2
Packaging
Weight per each
4.15
Carton
2
Uses, Certifications, and Standards
Application
Mogul style conduit body for use with threaded rigid/IMC conduit allows extra access to inside of raceway for pulling wire. Split diagonal cover and body ensures ease in wire bending. Raintight.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat