MWH1 - 1-1/4"-3" Adjustable Wire Holder

Bridgeport

  • $38.50 (Each)
  • $38.50 (Each)

  • $770.03 (Per 20)

  • $3,850.15 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MWH1
Manufacturer
Bridgeport
Manufacturer's Part Number
MWH-1
Description
1-1/4"-3" Adjustable Wire Holder
Wire Holder, 1-1/4 In Trade Size, MWH-1 Model, Porcelain Material, 4-1/8 In Length, 1-1/4 to 3 In Cable Size
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Misc Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121701 - Electrical hangers
UPC/EAN/GTIN
781747907011 / 0781747907011 / 00781747907011
Weight per unit
1.435 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.50 (Each)
Carton
$770.03 (Per 20)
Resources
Images
 
 
MWH1 - Large Image
 
MWH1 - Small Image
 
MWH1 - Large Image
 
MWH1 - Video
Attachments
 
 
MWH1 - Specification Sheet
Other Links
 
 
MWH1 - Other
 
MWH1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Porcelain
Dimensions and Weight
Length
4-1/8 in
Size
1-1/4 - 3
Descriptions
Product Type
Wire Holder
Long Description
Wire Holder, 1-1/4 in Trade Size, MWH-1 Model, Porcelain Material, 4-1/8 in Length, 1-1/4 to 3 in Cable Size
Features
Clamp-on adjustable wire holder for 1 1/4 " through 3" service entrance mast, approx 1" by 15/16" wire opening.
Short Description
Wire Holder, 4-1/8 in, Porcelain
extra long description
BPT MWH-1 MAST WIRE HOLDER, ADJUSTA
Description
1-1/4"-3" ADJUSTABLE WIRE HOLDER
Special Features
For Service Entrance
Additional Information
Cable Size
1-1/4 to 3 in
for use with
Service Entrance Mast
Standards Met
RoHS Compliant;REACH Compliant;LEED Compliant
package quantity
50 PK
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
MWH-1
Model
MWH-1
GTIN
00781747907011
UPC
781747907011
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Wire Holder
Trade Size
Trade Size
1-1/4 in
Packaging
Weight per each
1.435
Carton
20
Uses, Certifications, and Standards
Application
Clamp-on adjustable wire holder for 1 1/4 " through 3" service entrance mast, approx 1" by 15/16" wire opening.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat