NMCB3 - Ac/MC NM Cable Bracket

Bridgeport

  • $0.99 (Each)
  • $0.99 (Each)

  • $24.76 (Per 25)

  • $99.02 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NMCB3
Manufacturer
Bridgeport
Manufacturer's Part Number
NMCB-3
Description
Ac/MC NM Cable Bracket
Nonmetallic Cable Bracket For Support Of Ac/MC Cables
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
39121705 - Cable clamp and staple
UPC/EAN/GTIN
781747407672 / 0781747407672 / 00781747407672
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.99 (Each)
Carton
$24.76 (Per 25)
Standard Packaging
$99.02 (Per 100)
Resources
Images
 
 
NMCB3 - Large Image
 
NMCB3 - Small Image
 
NMCB3 - Video
Other Links
 
 
NMCB3 - Other
 
NMCB3 - Other
Attachments
 
 
NMCB3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polypropylene
Descriptions
extra long description
BPT NMCB-3 AC/MC CABLE BRACKET NM
Product Type
Ac/MC Cable Bracket NM
Description
AC/MC NM CABLE BRACKET
Long Description
Nonmetallic Cable Bracket for Support of AC/MC Cables
Special Features
Low profile design and unique dimpled slots prevent accidental removal of cables.
Additional Information
Cable Size
14/2 to 10/3
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
NMCB-3
GTIN
00781747407672
UPC
781747407672
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Cable Support
Packaging
Weight per each
0.04
Carton
25
Package
100
Uses, Certifications, and Standards
standard
cULus
Application
The NMCB-3 is provided with nails for use on wood studs or 3/4" thick furring strips to position non-metallic sheath cable. Capable of positioning up to five 14/2 to 10/3 AC or MC cables or two 14/2 NM cables in each of three rectangular slots. May also be used to be attached to metal studs or enclosures, or concrete block with #6 round head screws. Mounts in either horizontal or vertical direction. Low voltage design and unique dimpled slots prevent accidental removal of cables.
Mounting
Mounts in either horizontal or vertical direction.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat