RFN200 - 2" Flashing Roof Neoprene

Bridgeport

  • $22.77 (Each)
  • $22.77 (Each)

  • $273.27 (Per 12)

  • $2,277.22 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RFN200
Manufacturer
Bridgeport
Manufacturer's Part Number
RFN-200
Description
2" Flashing Roof Neoprene
Roof Flashing, 2 In Trade Size, Neoprene Material, Plain, Raised Mast Entry Cable Entry, 1 LB
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Entrance Caps & SVC Mast Accy Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747140067 / 0781747140067 / 00781747140067
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.77 (Each)
Carton
$273.27 (Per 12)
Resources
Images
 
 
RFN200 - Small Image
 
RFN200 - Large Image
 
RFN200 - Large Image
 
RFN200 - Video
Attachments
 
 
RFN200 - Specification Sheet
Other Links
 
 
RFN200 - Other
 
RFN200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Neoprene
Material, Color, and Finish
Finish
Plain
Dimensions and Weight
Size
2
Descriptions
Product Type
Roof Flashing
Short Description
Roof Flashing 2 in, Neoprene, Plain Finish
Long Description
Roof Flashing, 2 in Trade Size, Neoprene Material, Plain, Raised Mast Entry Cable Entry, 1 lb
Features
Neoprene units for use with copper, cast iron, galvanized or plastic pipe. Fits flats up to 45° angle. Not recommended for hot-mopped or built-up roofs. For use with galvanized, plastic, or cast iron electrical service mast. Fits flats to 40 Degrees.
Special Features
Neoprene - for use with copper, cast iron, galvanized, or plastic pipe.
Description
2" FLASHING ROOF NEOPRENE
extra long description
BPT RFN-200 2" NEOPRENE ROOF FLASHI
Additional Information
for use with
Pipe
Cable Entry Type
Raised Mast Entry
Standards Met
RoHS Compliant;REACH Compliant;
package quantity
12 PK
Made in USA
yes
Cable Entry
Raised Mast entry
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
RFN-200
GTIN
00781747140067
UPC
781747140067
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Roof Flashings
Trade Size
Trade Size
2 in
Packaging
Weight
1 lb
Weight per each
1
Carton
12
Uses, Certifications, and Standards
Application
Prevents Water From Seeping Through Roof-For Use With Copper;Cast Iron;Galvanized;Or Plastic Pipe. Fits Up to 45 Degree Angle. Not Recommended For Hot-Mopped or Built Up Roofs. Neoprene - Elastomer Material.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat