SB387NM - 2-1/2" Non-Metallic Split Bushing

Bridgeport

  • $5.87 (Each)
  • $5.87 (Each)

  • $146.62 (Per 25)

  • $586.50 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SB387NM
Manufacturer
Bridgeport
Manufacturer's Part Number
SB-387NM
Description
2-1/2" Non-Metallic Split Bushing
Split Bushing, Insulated, Plastic, 2.5 Inch Trade Size. Patented
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747403872 / 0781747403872 / 00781747403872
Weight per unit
0.052 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.87 (Each)
Carton
$146.62 (Per 25)
Resources
Images
 
 
SB387NM - Small Image
 
SB387NM - Large Image
 
SB387NM - Video
Attachments
 
 
SB387NM - Specification Sheet
Other Links
 
 
SB387NM - Other
 
SB387NM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon Plastic
Material, Color, and Finish
Color
Gray
Finish
NO FINISH
Dimensions and Weight
Size
2-1/2
Descriptions
Product Type
2-1/2" Non-Metallic Split Bush
extra long description
BPT SB-387NM 2-1/2" NON-METALLIC SP
Description
2-1/2" NON-METALLIC SPLIT BUSHING
Features
Split Bushings install after the wire pull. No more burning through bushings or fighting with pullers. Save time and effort too!
Long Description
Split Bushing, Insulated, Plastic, 2.5 Inch Trade Size. Patented
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
SB-387NM
GTIN
00781747403872
UPC
781747403872
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
BUSHING
Trade Size
Trade Size
2.5
Packaging
Weight per each
0.052
Carton
25
Uses, Certifications, and Standards
Application
Used in situations where wires have already been pulled through Rigid/IMC conduit, and an insulated bushing is required. Rated 105 Degree C. cULus listed. Patented
Temperature Rating
105 Degree C
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat