SB388NM - 3" Non-Metallic Split Bushing

Bridgeport

  • $10.68 (Each)
  • $10.68 (Each)

  • $267.00 (Per 25)

  • $1,068.00 (Per 100)

In-Stock: 12 available at other locations ( find a store with stock)
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
SB388NM
Manufacturer
Bridgeport
Manufacturer's Part Number
SB-388NM
Description
3" Non-Metallic Split Bushing
Split Bushing, Insulated, Plastic, 3 Inch Trade Size. Patented
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747403889 / 0781747403889 / 00781747403889
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.68 (Each)
Carton
$267.00 (Per 25)
Stock Availability
Hobbs
0 (Find nearest stock)
Odessa
0
All Stores
12
Resources
Images
 
 
SB388NM - Small Image
 
SB388NM - Large Image
 
SB388NM - Video
Attachments
 
 
SB388NM - Specification Sheet
Other Links
 
 
SB388NM - Other
 
SB388NM - Other
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
Nylon Plastic
Material, Color, and Finish
Color
Gray
Finish
NO FINISH
Dimensions and Weight
Size
3
Descriptions
Description
3" NON-METALLIC SPLIT BUSHING
Extra Long Description
BPT SB-388NM 3 IN Non-Metallic Spli
Features
Split Bushings install after the wire pull. No more burning through bushings or fighting with pullers. Save time and effort too!
Long Description
Split Bushing, Insulated, Plastic, 3 Inch Trade Size. Patented
Product Type
3 In Non-Metallic Split Bush, Box Of 25
Additional Information
Media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
SB-388NM
GTIN
00781747403889
UPC
781747403889
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
BUSHING
Trade Size
Trade Size
3
Packaging
Weight per each
0.07
Carton
25
Uses, Certifications, and Standards
Application
Used in situations where wires have already been pulled through Rigid/IMC conduit, and an insulated bushing is required. Rated 105 Degree C. cULus listed. Patented
Standard
cULus
Temperature Rating
105 Degree C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available
Nacogdoches
1 View Store
Tyler
7 View Store

A-L

Location Stock Available
Fayetteville
1 View Store

M-Z

Location Stock Available
Tomball
3 View Store
These alternate items can be purchased instead of SB388NM.
Jump To:

Similar Items

Similar items are close alternatives to SB388NM, though they may not be 100% alike.

Cross Referenced

These items are similar to SB388NM but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SB-388NM Bridgeport Fittings 00781747403889
IBTS-300 Garvin Industries 00785592989345

* All prices subject to change.

Begin Live Chat