SB389NM - 3-1/2" Non-Metallic Split Bush

Bridgeport Fittings

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SB389NM
Manufacturer
Bridgeport Fittings
Manufacturer's Part Number
SB-389NM
Description
3-1/2" Non-Metallic Split Bush
Split Bushing, Insulated, Plastic, 3.5 Inch Trade Size.Patented
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747403896
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SB389NM - Small Image
 
SB389NM - Large Image
 
SB389NM - Video
Attachments
 
 
SB389NM - Specification Sheet
Other Links
 
 
SB389NM - Other
 
SB389NM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon Plastic
Material, Color, and Finish
Color
Gray
Finish
NO FINISH
Dimensions and Weight
Size
3-1/2
Descriptions
Long Description
Split Bushing, Insulated, Plastic, 3.5 Inch Trade Size.Patented
Product Type
3-1/2" Non-Metallic Split Bush
extra long description
BPT SB-389NM 3-1/2" Non-Metallic Sp
Features
Split Bushings install after the wire pull. No more burning through bushings or fighting with pullers. Save time and effort too!
Description
3-1/2" NON-METALLIC SPLIT BUSH
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
SB-389NM
Taxonomies, Classifications, and Categories
Type
BUSHING
Category Description
PVC ELBOWS
Trade Size
Trade Size
3.5
Packaging
Weight per each
0.09
Carton
1
Uses, Certifications, and Standards
Temperature Rating
105 Degree C
standard
cULus
Application
Used in situations where wires have already been pulled through Rigid/IMC conduit, and an insulated bushing is required. Rated 105 Degree C. cULus listed. Patented
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat