SFR75 - 3/4" Round Swivel Hanger

Bridgeport

  • $25.47 (Each)
  • $25.47 (Each)

  • $254.72 (Per 10)

  • $2,547.16 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SFR75
Manufacturer
Bridgeport
Manufacturer's Part Number
SFR75
Description
3/4" Round Swivel Hanger
Round Swivel Fixture Hanger
Slang Terms

Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
31163016 - Rod coupling
UPC/EAN/GTIN
781747008466 / 0781747008466 / 00781747008466
Weight per unit
0.078 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.47 (Each)
Carton
$25.47 (Each)
Standard Packaging
$254.72 (Per 10)
Resources
Images
 
 
SFR75 - Small Image
 
SFR75 - Large Image
 
SFR75 - Video
Attachments
 
 
SFR75 - Specification Sheet
Other Links
 
 
SFR75 - Other
 
SFR75 - Other
Features
Material
Steel Cover with Malleable Iron Ball
Material, Color, and Finish
Color
Gray
Finish
Zinc Plated
Dimensions and Weight
Size
3/4
Descriptions
Product Type
RD Swivel Fixture
Description
3/4" ROUND SWIVEL HANGER
extra long description
BPT SFR-75 RD SWIVEL FIXTURE
Long Description
Round Swivel Fixture Hanger
Special Features
Ball Type Swivel Fixture
Additional Information
Cable Entry
Threaded entry port
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
SFR75
GTIN
00781747008466
UPC
781747008466
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Round or Octagonal
Packaging
Weight per each
0.078
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ball type Swivel fixture covers are suitable for mounting pendant or fluorescent lighting fixtures to ceiling box. Maximum 20 degree swing from vertical and 50lb. load.
Temperature Rating
no rating
Mounting
Slotted cover holes for nails or screws
standard
UL
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds