SFS75 - 3/4" Square Swivel Hanger

Bridgeport

  • $27.01 (Each)
  • $27.01 (Each)

  • $270.05 (Per 10)

  • $2,700.52 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SFS75
Manufacturer
Bridgeport
Manufacturer's Part Number
SFS75
Description
3/4" Square Swivel Hanger
Swivel Fixture Hanger, Steel (Cover);Malleable Iron (Ball) Material, Gray, Zinc Plated, Screw Mount, 4-3/16 In Length, 2-1/16 In Height, 0.085 LB
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
31163016 - Rod coupling
UPC/EAN/GTIN
781747008428 / 0781747008428 / 00781747008428
Weight per unit
0.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.01 (Each)
Carton
$27.01 (Each)
Standard Packaging
$270.05 (Per 10)
Resources
Images
 
 
SFS75 - Large Image
 
SFS75 - Small Image
 
SFS75 - Video
Attachments
 
 
SFS75 - Specification Sheet
Other Links
 
 
SFS75 - Other
 
SFS75 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel (Cover);Malleable Iron (Ball)
Material, Color, and Finish
Finish
Zinc Plated
Color
Gray
Dimensions and Weight
Length
4-3/16 in
Height
2-1/16 in
Size
3/4
Descriptions
Product Type
Swivel Fixture Hanger
Short Description
Swivel Fixture Hanger, Steel Cover and Malleable Iron Ball, Gray
Long Description
Swivel Fixture Hanger, Steel (Cover);Malleable Iron (Ball) Material, Gray, Zinc Plated, Screw Mount, 4-3/16 in Length, 2-1/16 in Height, 0.085 lb
Special Features
Ball Type Swivel Fixture
Description
3/4" SQUARE SWIVEL HANGER
extra long description
BPT SFS-75 SQ SWIVEL FIXTURE
Additional Information
for use with
Mounting Pendant Or Fluorescent Lighting Fixtures to Ceiling Box
Mounting Type
Screw Mount
package quantity
1 CT;10 PK
Standards Met
UL MA
Cable Entry
Threaded entry port
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
SFS75
GTIN
00781747008428
UPC
781747008428
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
SQUARE
Packaging
Weight
0.085 lb
Weight per each
0.085
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ball type Swivel fixture covers are suitable for mounting pendant or fluorescent lighting fixtures to ceiling box. Maximum 20 degree swing from vertical and 50lb. load.
Temperature Rating
no rating
Mounting
Slotted cover holes for nails or screws
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat