SG38ASP - 3/8" Ins Snap-In U-Shaped Ac/MC Connector

Bridgeport

  • $1.16 (Each)
  • $1.16 (Each)

  • $57.90 (Per 50)

  • $115.80 (Per 100)

  • $579.00 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SG38ASP
Manufacturer
Bridgeport
Manufacturer's Part Number
SG38ASP
Description
3/8" Ins Snap-In U-Shaped Ac/MC Connector
E-Z Lock "U" Shaped Snap-In Connector (Insulated)
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121438 - Automatic wire or cable connector
UPC/EAN/GTIN
781747085702 / 0781747085702 / 00781747085702
Weight per unit
0.062 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.16 (Each)
Carton
$57.90 (Per 50)
Standard Packaging
$579.00 (Per 500)
Resources
Images
 
 
SG38ASP - Small Image
 
SG38ASP - Large Image
 
SG38ASP - Video
Attachments
 
 
SG38ASP - Specification Sheet
Other Links
 
 
SG38ASP - Other
 
SG38ASP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Dimensions and Weight
Size
3/8"
Descriptions
Features
Time Saver: Fast and EZ to Use. EZ to Reuse!
Product Type
3/8" Snap-In Ins Ac/MC Connect
Description
3/8" INS SNAP-IN U-SHAPED AC/MC CONNECTOR
extra long description
BPT SG38ASP 3/8" SNAP-IN INS AC/MC
Long Description
E-Z LOCK "U" Shaped Snap-In Connector (Insulated)
Special Features
Hcf/Hcfmci-A
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
SG38ASP
GTIN
00781747085702
UPC
781747085702
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Snap-In "U" Shaped, Strapped
Packaging
Weight per each
0.062
Carton
50
Package
500
Uses, Certifications, and Standards
Temperature Rating
105?°C
standard
cULus
Application
Recommended cable types for connecting 14/4 (.43" 0 min) to 10/3 (.61" 0 max) AC/MC Cable or 3/8" Flexible Metal Conduit to box or enclosure. HCF/HCFMCI-A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat