SGB383CL - 1" Diecast Mighty-Right Split Ground Bushing

Bridgeport

  • $14.00 (Each)
  • $14.00 (Each)

  • $350.09 (Per 25)

  • $1,400.36 (Per 100)

  • $3,500.90 (Per 250)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SGB383CL
Manufacturer
Bridgeport
Manufacturer's Part Number
SGB-383CL
Description
1" Diecast Mighty-Right Split Ground Bushing
Split Bushing, Insulated, Grounding, Zinc Die Cast, Size 1 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/EAN/GTIN
781747903839 / 0781747903839 / 00781747903839
Weight per unit
0.217 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.00 (Each)
Carton
$350.09 (Per 25)
Standard Packaging
$3,500.90 (Per 250)
Resources
Images
 
 
SGB383CL - Small Image
 
SGB383CL - Large Image
 
SGB383CL - Video
Other Links
 
 
SGB383CL - Other
 
SGB383CL - Other
 
SGB383CL - Other
Attachments
 
 
SGB383CL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Alloy
Material, Color, and Finish
Color
Grey with Black Insulator
Finish
Ball burnish
Dimensions and Weight
Size
1
Descriptions
Product Type
1" SPLT GND BSH Lug 4-14 Awg
Description
1" DIECAST MIGHTY-RIGHT SPLIT GROUND BUSHING
Features
Split Bushings install after the wire pull. No more burning through bushings or fighting with pullers. Save time and effort too!
extra long description
BPT SGB-383CL 1" SPLT GND BSH LUG 4
Long Description
Split Bushing, Insulated, Grounding, Zinc Die Cast, Size 1 Inch
Special Features
Grounding Lug Wire Capacity # 14 - #4
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
SGB-383CL
GTIN
00781747903839
UPC
781747903839
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
SPLIT
Trade Size
Trade Size
1
Packaging
Weight per each
0.217
Carton
25
Package
250
Uses, Certifications, and Standards
standard
cULus
Temperature Rating
150?°C
Application
Used in situations where wires have already been pulled through Rigid/IMC conduit, and an insulated bushing is required. Grounding lug; aluminum alloy 6061-T6. Rated 150 Degree C. cULus listed. Patented. Now featuring UV Stabilized Insulators and Stainless Steel Hardware, perfect for solar and other outdoor installations!
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat