SGB389CL - 3-1/2" Diecast Mighty-Right Split Ground Bushing

Bridgeport

  • $56.99 (Each)
  • $56.99 (Each)

  • $1,424.65 (Per 25)

  • $5,698.61 (Per 100)
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
SGB389CL
Manufacturer
Bridgeport
Manufacturer's Part Number
SGB389CL
Description
3-1/2" Diecast Mighty-Right Split Ground Bushing
Split Bushing, Insulated, Grounding, Zinc Die Cast, Size 3-1/2 Inch, 14-1/0 Lug
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/EAN/GTIN
781747903891 / 0781747903891 / 00781747903891
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.99 (Each)
Carton
$1,424.65 (Per 25)
Resources
Images
 
 
SGB389CL - Small Image
 
SGB389CL - Large Image
 
SGB389CL - Video
Attachments
 
 
SGB389CL - Specification Sheet
Other Links
 
 
SGB389CL - Other
 
SGB389CL - Other
 
SGB389CL - Other
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
Zinc Alloy
Material, Color, and Finish
Finish
Ball burnish
Color
Grey with Black Insulator
Dimensions and Weight
Size
3-1/2
Descriptions
Product Type
3-1/2 SPLT GND BSH W/LG #6-3/0
Description
3-1/2" DIECAST MIGHTY-RIGHT SPLIT GROUND BUSHING
extra long description
BPT SGB-389CL 3-1/2 SPLT GND BSH W/
Features
Split Bushings install after the wire pull. No more burning through bushings or fighting with pullers. Save time and effort too!
Long Description
Split Bushing, Insulated, Grounding, Zinc Die Cast, Size 3-1/2 Inch, 14-1/0 Lug
Special Features
Grounding Lug Wire Capacity #6 - 250MCM
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
SGB389CL
GTIN
00781747903891
UPC
781747903891
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
SPLIT
Trade Size
Trade Size
3.5
Packaging
Weight per each
0.54
Carton
25
Uses, Certifications, and Standards
Temperature Rating
150?°C
standard
cULus
Application
Used in situations where wires have already been pulled through Rigid/IMC conduit, and an insulated bushing is required. Rated 150 Degree C. cULus listed. Patented. Now featuring UV Stabilized Insulators and Stainless Steel Hardware, perfect for solar and other outdoor installations!
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SGB389CL.
Jump To:

Cross Referenced

These items are similar to SGB389CL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SGB-389CL Bridgeport Fittings 00781747903891
GCHK350 Garvin Industries 00785592987860

* All prices subject to change.

Begin Live Chat