SR050 - 1/2" Steel LT Sealing Ring & Retainer

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 400)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SR050
Manufacturer
Bridgeport
Manufacturer's Part Number
SR-050
Description
1/2" Steel LT Sealing Ring & Retainer
1/2" Sealing Ring
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
31161818 - Seal washers
UPC/EAN/GTIN
781747404909 / 0781747404909 / 00781747404909
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SR050 - Small Image
 
SR050 - Large Image
 
SR050 - Video
Attachments
 
 
SR050 - Specification Sheet
Other Links
 
 
SR050 - Other
 
SR050 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Green
Finish
Zinc Electroplated
Dimensions and Weight
Width
1.125
Descriptions
Product Type
1/2" Sealing Ring W/Retainer
Description
1/2" STEEL LT SEALING RING & RETAINER
Features
Think Orange: Sealing Ring provides superior liquid tight connection to box.
extra long description
BPT SR-050 1/2" SEALING RING W/RET
Special Features
Polyethylene with Steel Retainer
Long Description
1/2" Sealing Ring
Additional Information
media
Yes
outside diameter
1.125
Inside Diameter
13/16
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
SR-050
GTIN
00781747404909
UPC
781747404909
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight Sealing Ring
Packaging
Weight per each
0.008
Carton
100
Package
400
Uses, Certifications, and Standards
standard
cUL
Application
Use with Liquid Tight or Raintight Connectors, or Threaded Conduit (when used with locknuts)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat