SR100 - 1" Steel LT Sealing Ring & Retainer

Bridgeport

  • $2.07 (Each)
  • $2.07 (Each)

  • $207.40 (Per 100)

  • $829.60 (Per 400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SR100
Manufacturer
Bridgeport
Manufacturer's Part Number
SR-100
Description
1" Steel LT Sealing Ring & Retainer
1" Sealing Ring
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
31161818 - Seal washers
UPC/EAN/GTIN
781747404923 / 0781747404923 / 00781747404923
Weight per unit
0.012 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.07 (Each)
Carton
$207.40 (Per 100)
Standard Packaging
$829.60 (Per 400)
Resources
Images
 
 
SR100 - Small Image
 
SR100 - Large Image
 
SR100 - Video
Attachments
 
 
SR100 - Specification Sheet
Other Links
 
 
SR100 - Other
 
SR100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Green
Finish
Zinc Electroplated
Dimensions and Weight
Width
1.625
Descriptions
Product Type
1" Sealing Ring W/Retainer
Description
1" STEEL LT SEALING RING & RETAINER
extra long description
BPT SR-100 1" SEALING RING W/RETAI
Features
Think Orange: Sealing Ring provides superior liquid tight connection to box.
Long Description
1" Sealing Ring
Special Features
Polyethylene with Steel Retainer
Additional Information
media
Yes
Inside Diameter
1-5/16
outside diameter
1.625
Manufacturer Information
Manufacturers Part Number
SR-100
Brand
Bridgeport Fittings
GTIN
00781747404923
UPC
781747404923
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Liquidtight Sealing Ring
Packaging
Weight per each
0.012
Carton
100
Package
400
Uses, Certifications, and Standards
standard
cUL
Application
Use with Liquid Tight or Raintight Connectors, or Threaded Conduit (when used with locknuts)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat