SR300 - 3" Steel LT Sealing Ring & Retainer

Bridgeport

  • $22.28 (Each)
  • $22.28 (Each)

  • $111.38 (Per 5)

  • $2,227.63 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SR300
Manufacturer
Bridgeport
Manufacturer's Part Number
SR-300
Description
3" Steel LT Sealing Ring & Retainer
3" Sealing Ring
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
781747404978 / 0781747404978 / 00781747404978
Weight per unit
0.016 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.28 (Each)
Carton
$111.38 (Per 5)
Resources
Images
 
 
SR300 - Small Image
 
SR300 - Large Image
 
SR300 - Video
Attachments
 
 
SR300 - Specification Sheet
Other Links
 
 
SR300 - Other
 
SR300 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Color
Green
Dimensions and Weight
Width
4.25
Descriptions
Product Type
3" Sealing Ring W/Retainer
extra long description
BPT SR-300 3" SEALING RING W/RETAI
Description
3" STEEL LT SEALING RING & RETAINER
Long Description
3" Sealing Ring
Special Features
Polyethylene with Steel Retainer
Additional Information
media
Yes
Inside Diameter
3-7/16
outside diameter
4.25
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
SR-300
GTIN
00781747404978
UPC
781747404978
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Liquidtight Sealing Ring
Packaging
Weight per each
0.016
Carton
5
Uses, Certifications, and Standards
standard
cUL
Application
Use with Liquid Tight or Raintight Connectors, or Threaded Conduit (when used with locknuts)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat