T41CG - 1/2" Al Rigid Conduit Body W/Cover & Gasket

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 60)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T41CG
Manufacturer
Bridgeport
Manufacturer's Part Number
T-41CG
Description
1/2" Al Rigid Conduit Body W/Cover & Gasket
Rigid and Imc Conduit Body, Type T, Aluminum, Cover and Gasket, Size 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
781747030412 / 0781747030412 / 00781747030412
Weight per unit
0.326 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
T41CG - Small Image
 
T41CG - Large Image
 
T41CG - Video
Attachments
 
 
T41CG - Specification Sheet
Other Links
 
 
T41CG - Other
 
T41CG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Enamel
Dimensions and Weight
Hub Size
0.5
Descriptions
Product Type
1/2" T CVR/Gask Cond Bdy
Description
1/2" AL RIGID CONDUIT BODY W/COVER & GASKET
Long Description
Rigid and IMC Conduit Body, Type T, Aluminum, Cover and Gasket, Size 1/2 Inch
Special Features
Aluminum with cover and gasket
extra long description
BPT T-41CG 1/2" T CVR/GASK COND BDY
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
T-41CG
GTIN
00781747030412
UPC
781747030412
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
TYPE T
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.326
Carton
10
Package
60
Uses, Certifications, and Standards
Application
Threaded bodies for rigid conduit or IMC allows access for inspection, pulling and maintenance.
standard
UL,CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat