T42CGC - 3/4" Al Rigid Combo Conduit Body W/Cover & Gasket

Bridgeport

  • $29.44 (Each)
  • $29.44 (Each)

  • $294.42 (Per 10)

  • $1,766.55 (Per 60)

  • $2,944.25 (Per 100)

In-Stock: 73 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T42CGC
Manufacturer
Bridgeport
Manufacturer's Part Number
T-42CGC
Description
3/4" Al Rigid Combo Conduit Body W/Cover & Gasket
3/4" Combination Type T Conduit Body
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
781747050427 / 0781747050427 / 00781747050427
Weight per unit
0.485 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.44 (Each)
Carton
$294.42 (Per 10)
Standard Packaging
$1,766.55 (Per 60)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
73
Resources
Images
 
 
T42CGC - Small Image
 
T42CGC - Large Image
 
T42CGC - Video
Attachments
 
 
T42CGC - Specification Sheet
Other Links
 
 
T42CGC - Other
 
T42CGC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Hub Size
0.75
Descriptions
Product Type
3/4" T Combo Conduit Body Asm
Description
3/4" AL RIGID COMBO CONDUIT BODY W/COVER & GASKET
extra long description
BPT T-42CGC 3/4" T COMBO CONDUIT BO
Long Description
3/4" Combination Type T Conduit Body
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
T-42CGC
GTIN
00781747050427
UPC
781747050427
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
COMBINATION
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.485
Carton
10
Package
60
Uses, Certifications, and Standards
standard
cULus
Application
Type T Combination EMT/Rigid Conduit Body with Cover and Gasket
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 73

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
68 View Store
Springfield
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat