T46 - 2" Type T Aluminum Condulet Body

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T46
Manufacturer
Bridgeport
Manufacturer's Part Number
T-46
Description
2" Type T Aluminum Condulet Body
Rigid and Imc Conduit Body, Type T, Aluminum, Size 2 Inch
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
781747045461 / 0781747045461 / 00781747045461
Weight per unit
2.883 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
T46 - Small Image
 
T46 - Large Image
 
T46 - Video
Attachments
 
 
T46 - Specification Sheet
Other Links
 
 
T46 - Other
 
T46 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Enamel
Dimensions and Weight
Hub Size
2
Descriptions
Product Type
2" T RGD Cond. Body Alum
extra long description
BPT T-46 2" T RGD COND. BODY ALUM
Description
2" TYPE T ALUMINUM CONDULET BODY
Long Description
Rigid and IMC Conduit Body, Type T, Aluminum, Size 2 Inch
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
T-46
GTIN
00781747045461
UPC
781747045461
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
TYPE T
Trade Size
Trade Size
2
Packaging
Weight per each
2.883
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Allows access to the interior of a conduit system for inspection, pulling and maintenance.
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat