T46CGC - 2" Al Rigid Combo Conduit Body W/Cover & Gasket

Bridgeport

  • $117.99 (Each)
  • $117.99 (Each)

  • $707.92 (Per 6)

  • $11,798.75 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T46CGC
Manufacturer
Bridgeport
Manufacturer's Part Number
T-46CGC
Description
2" Al Rigid Combo Conduit Body W/Cover & Gasket
2" Combination Type T Conduit Body
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
781747050465 / 0781747050465 / 00781747050465
Weight per unit
316.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.99 (Each)
Carton
$117.99 (Each)
Standard Packaging
$707.92 (Per 6)
Resources
Images
 
 
T46CGC - Small Image
 
T46CGC - Large Image
 
T46CGC - Video
Attachments
 
 
T46CGC - Specification Sheet
Other Links
 
 
T46CGC - Other
 
T46CGC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Hub Size
2
Descriptions
Description
2" AL RIGID COMBO CONDUIT BODY W/COVER & GASKET
extra long description
BPT T-46CGC 2" T COMBO CONDUIT BODY
Product Type
2" T Combo Conduit Body Asm
Long Description
2" Combination Type T Conduit Body
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
T-46CGC
Brand
Bridgeport
GTIN
00781747050465
UPC
781747050465
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
COMBINATION
Trade Size
Trade Size
2
Packaging
Weight per each
316.66
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus
Application
Type T Combination EMT/Rigid Conduit Body with Cover and Gasket
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat