TWB59 - 3-1/2" Emt Insulated Bushing

Bridgeport

  • $12.61 (Each)
  • $12.61 (Each)

  • $315.16 (Per 25)

  • $1,260.63 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TWB59
Manufacturer
Bridgeport
Manufacturer's Part Number
TWB-59
Description
3-1/2" Emt Insulated Bushing
Emt Insulating Bushing, 3-1/2 In Trade Size, Plastic, White, 3.340 In Length, 1.24 In Width, +90 °C Operating Temperature, 1 LB/Ea
Slang Terms

Categories
Emt Insulating Bushings, Condu - Emt Insulating Bushings
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747400598 / 0781747400598 / 00781747400598
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.61 (Each)
Carton
$315.16 (Per 25)
Resources
Images
 
 
TWB59 - Small Image
 
TWB59 - Large Image
 
TWB59 - Large Image
 
TWB59 - Video
Attachments
 
 
TWB59 - Specification Sheet
Other Links
 
 
TWB59 - Other
 
TWB59 - Other
Features
Material
Plastic
Material, Color, and Finish
Finish
NO FINISH
Color
White
Dimensions and Weight
Length
3.340 in
Width
1.24 in
Size
3-1/2
Descriptions
Product Type
Emt Insulating Bushing
Long Description
EMT Insulating Bushing, 3-1/2 in Trade Size, Plastic, White, 3.340 in Length, 1.24 in Width, +90 °C Operating Temperature, 1 lb/EA
Features
Use where nonmetallic low voltage cabling is installed in EMT. Protects from sharp edges. May be used for single or multiple voice, video, or data cables. Place bushing over end of RMT and tap lightly onto tubing.
Short Description
EMT Insulating Bushing, 3-1/2 in, Plastic, White/Plain
Special Features
Insulated Bushing
extra long description
BPT TWB-59 3-1/2" EMT INSULATING BU
Description
3-1/2" EMT INSULATED BUSHING
Additional Information
Color/Finish
White;Plain
for use with
EMT Conduit
Maximum Operating Temperature
+90 °C
Standards Met
NEC 300-15(C);RoHS Compliant
package quantity
25 CT
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
TWB-59
GTIN
00781747400598
UPC
781747400598
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BUSHING
Trade Size
Trade Size
3-1/2 in
Packaging
Weight
1 lb/EA
Weight per each
1
Carton
25
Uses, Certifications, and Standards
Application
Telephone;Computer;Single or Multiple Voice Cables;Video or Data Cables
Temperature Rating
90?°C
You must have an account to view stock levels
These alternate items can be purchased instead of TWB59.
Jump To:

Similar Items

Similar items are close alternatives to TWB59, though they may not be 100% alike.

Emt Insulating Bushing, 3/4 In Trade Size, Plastic, White, 0.743 In Length, 0.52...
  • Our Part #: TWB52
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TWB-52
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 50 ($22.62) · 500 ($226.20) ·
TWB52 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.45

Each

QTY:
Each
Add
Bushing, Insulating, Polyethylene, Trade Size 1 Inch
  • Our Part #: TWB53
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TWB-53
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($40.47) · 250 ($404.72) ·
TWB53 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.62

Each

QTY:
Each
Add
Emt Insulating Bushing, 1/2 In Trade Size, Plastic, White, 0.558 In Length, 0.53...
  • Our Part #: TWB51
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TWB-51
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 100 ($30.82) · 1,000 ($308.20) ·
TWB51 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.31

Each

QTY:
Each
Add
Bushing, Insulating, Polyethylene, Trade Size 2 Inch
  • Our Part #: TWB56
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TWB-56
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 50 ($264.55) ·
TWB56 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.29

Each

QTY:
Each
Add
Emt Insulating Bushing, 3 In Trade Size, Plastic, White, 2.725 In Length, 1.21 I...
  • Our Part #: TWB58
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TWB-58
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($264.98) ·
TWB58 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$10.60

Each

QTY:
Each
Add
Emt Insulating Bushing, 1-1/4 In Trade Size, Plastic, White, 1.240 In Length, 0....
  • Our Part #: TWB54
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TWB-54
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($71.06) · 250 ($710.60) ·
TWB54 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.84

Each

QTY:
Each
Add
Emt Insulating Bushing, 4 In Trade Size, Plastic, White, 3.765 In Length, 1.205 ...
  • Our Part #: TWB60
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TWB-60
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($398.10) ·
TWB60 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.92

Each

QTY:
Each
Add
Emt Insulating Bushing, 1-1/2 In Trade Size, Plastic, White, 1.440 In Length, 0....
  • Our Part #: TWB55
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TWB-55
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 100 ($385.71) ·
TWB55 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.86

Each

QTY:
Each
Add
Insulating Bushing, Press Fit, Holds Firmly In Place While Pulling Cables. Can A...
  • Our Part #: EMT350
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EMT350
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($196.19) ·
EMT350 - Arlington Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.85

Each

QTY:
Each
Add
Emt Insulating Bushing, 2-1/2 In Trade Size, Plastic, White, 2.240 In Length, 1....
  • Our Part #: TWB57
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TWB-57
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($220.62) ·
TWB57 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.82

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TWB59 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EIB350 American Fittings 00662364780761
EMT350 Arlington 00018997122506
TWB-59 Bridgeport Fittings 00781747400598
EMTB350 LH Dottie 00781002816218
IB-350 Garvin Industries 00785592405258
TPB-350 Orbit Industries 00835243052406
1669 Topaz 00751338184596
There were no add-on items found for TWB59.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?