UCS150200 - 1-1/2" - 2" Universal Strap

Bridgeport Fittings

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UCS150200
Manufacturer
Bridgeport Fittings
Manufacturer's Part Number
UCS-150200
Description
1-1/2" - 2" Universal Strap
One Piece Clamp Back and Strap Combination, 1 Hole, Steel, 1-1/2" - 2" Trade Size.
Slang Terms

Suggest a New Term
Categories
Emt Straps & Clamp Backs - Steel One Hole Emt Straps Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121705 - Cable clamp and staple
UPC/EAN/GTIN
781747029362 / 0781747029362 / 00781747029362
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
UCS150200 - Large Image
 
UCS150200 - Small Image
 
UCS150200 - Video
Attachments
 
 
UCS150200 - Specification Sheet
Other Links
 
 
UCS150200 - Other
 
UCS150200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Descriptions
Product Type
1-1/2" - 2" Universal Strap
extra long description
BPT UCS-150200 1-1/2" - 2" UNIVERSA
Features
Problem Solver: One-piece clamp back and strap design holds everything!
Description
1-1/2" - 2" UNIVERSAL STRAP
Long Description
One piece clamp back and strap combination, 1 hole, Steel, 1-1/2" - 2" Trade Size.
Special Features
Plenum Rated for use in Air Hangling Systems, per UL2045
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
UCS-150200
GTIN
00781747029362
UPC
781747029362
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Universal Strap
Packaging
Weight per each
0.46
Carton
25
Uses, Certifications, and Standards
Application
The one piece clamp back and strap secures both cable conduit. The UCS-150200 secures 1-1/2" and 2" EMT, Rigid, IMC, Metallic Liquid Tight, Nonmetallic Liquid Tight, FMC and Schedule 40 and Schedule 80 PVC conduit, as well as 1.735" 0 to 2.450" 0 steel and aluminum AC/MC cable. Patent Pending
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat